Dust Cloth, 4 Pack, 50 Sheets/ Pack

GEORGIA-PACIFIC| Zoro #: G1001612| Mfr #: 29616

$51.04 /pk

This item ships free. Details.Standard ground shipping.
Details:
Size: 17" x 24"
Material: Rayon
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1001612 Mfr #: 29616
Size: 17" x 24"Material: Rayon
Color: YellowCountry of Origin (subject to change): United States

Description

Dust Cloth, Color Yellow, Size 17 In. x 24 In., Material Rayon, Package Quantity 200

Reviews