WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Dust Cloth, 24" x 24", Yellow, 200/PK

GEORGIA-PACIFIC| Zoro #: G1681452| Mfr #: 29624

$82.80 /pk

This item ships free. DetailsStandard ground shipping
Details:
Size: 24" x 24"
Material: Rayon
Color: yellow
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1681452 Mfr #: 29624
Size: 24" x 24"Material: Rayon
Color: yellowItem: Dust Cloth
Country of Origin (subject to change): United States

Product Description

Dust Cloth, Color Yellow, Size 24 In. x 24 In., Material Rayon, Package Quantity 200

Product Reviews