Georgia-Pacific

enMotion® Hardwound Paper Towel, 1 Ply, Continuous Roll, 550 ft., White, 6 PK

Georgia-Pacific enMotion® Hardwound Paper Towel,  1 Ply,  Continuous Roll,  550 ft.,  White,  6 PK 89730
Hover or click to zoom Tap to zoom
  • Paper Towel Type: Hardwound
  • Item: Paper Towel
  • Paper Product Series: enMotion
  • Paper Towel Width: 8.2"
  • Roll Length: 550 ft.
  • Sheet Size: 8.2" x 550 ft.
  • Ply: 1 Ply
  • Number of Sheets: Continuous Roll
See full product details
$88.19
pkg. of 6 ($14.70/ea)

Subtotal: $88.19

Georgia-Pacific #89730 Specifications

  • Paper Towel Type: Hardwound
  • Item: Paper Towel
  • Color: White
  • Paper Product Series: enMotion
  • Paper Towel Width: 8.2"
  • Roll Length: 550 ft.
  • Sheet Size: 8.2" x 550 ft.
  • Ply: 1 Ply
  • Number of Sheets: Continuous Roll
  • Green Certification or Other Recognition: ECOLOGO(R) Certified, Green Seal Certified, USDA Certified Biobased Product
  • Core Dia.: 1-9/16"
  • Sheets per Roll: Continuous Roll
  • Product Series: enMotion®
  • Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content, Applicable to LEED Criteria
  • Uses Dispenser: Mfr. No. 59762, 59766, 59798
  • Package Quantity: PK6
  • Material: Paper
  • Series: enMotion®
  • Roll Width: 8 in
  • Sheet Width: 8 in
  • Sheet Length: Continuous
  • Compatible Mfg. Model Number: 59762, 59766, 59798
  • Compatible Grainger Part Number: 444A58, 444A59, 444A60
  • Package quantity: PK6
  • Country of Origin (subject to change): United States

Description

Paper Towel Roll, Hardwound, White, enMotion Flex, Roll Width 8 in, Sheet Width 8 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 550 ft, Core Dia. 1 5/8 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Grainger Part Number 444A58, 444A59, 444A60, Compatible Mfg. Model Number 59762, 59766, 59798, Package Quantity 6

Reviews of Georgia-Pacific #89730

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.