Georgia-Pacific

enMotion® Hardwound Paper Towel, 1 Ply, Continuous Roll, 800 ft., Brown, 6 PK

Georgia-Pacific enMotion® Hardwound Paper Towel,  1 Ply,  Continuous Roll,  800 ft.,  Brown,  6 PK 89480
Hover or click to zoom Tap to zoom
  • Paper Towel Type: Hardwound
  • Item: Paper Towel
  • Color: Brown
  • Paper Product Series: enMotion
  • Paper Towel Width: 10"
  • Roll Length: 800 ft.
  • Sheet Size: 10" x 800 ft.
  • Ply: 1 Ply
See full product details
$89.95
pkg. of 6 ($14.99/ea)
This item ships free.

Subtotal: $89.95

Georgia-Pacific #89480 Specifications

  • Paper Towel Type: Hardwound
  • Item: Paper Towel
  • Color: Brown
  • Paper Product Series: enMotion
  • Paper Towel Width: 10"
  • Roll Length: 800 ft.
  • Sheet Size: 10" x 800 ft.
  • Ply: 1 Ply
  • Number of Sheets: Continuous Roll
  • Proprietary/Universal: Proprietary
  • Green Certification or Other Recognition: EcoLogo Certified
  • Core Dia.: 1-5/8"
  • Product Series: enMotion®
  • Uses Dispenser: Mfr. No. 59460, 59462, 59407, 59450, 59487, 59488, 59447
  • Green Environmental Attribute: 100% Total Recycled Content
  • Package Quantity: PK6
  • Material: Paper
  • Series: enMotion®
  • Compatible Grainger Part Number: 15F493, 15F494, 2XLH4, 2XLH5, 3EB48, 3EB49
  • Roll Width: 10 in
  • Sheet Length: Continuous
  • Compatible Mfg. Model Number: 59407A, 59447A, 59460A , 59462A, 59487A, 59488A
  • Sheet Width: 10 in
  • Package quantity: PK6
  • Country of Origin (subject to change): United States

Description

Paper Towel Roll, Hardwound, Brown, enMotion, Roll Width 10 in, Sheet Width 10 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 800 ft, Core Dia. 1 3/4 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Grainger Part Number 15F493, 15F494, 2XLH4, 2XLH5, 3EB48, 3EB49, Compatible Mfg. Model Number 59407A, 59447A, 59460A , 59462A, 59487A, 59488A, Package Quantity 6

Reviews of Georgia-Pacific #89480