Georgia-Pacific
enMotion Hardwound Paper Towels, 1, Continuous Roll, 425 ft, White, 6 PK
- Zoro #: G3287724
- Mfr #: 89410
Hover or click to zoom Tap to zoom
Key Features
- Paper Towel Type: Hardwound
- Color: White
- Product Series: enMotion
- Roll Width: 8 in
- Sheet Width: 8.2 in
- Sheet Length: Continuous
- Sheet Size: 8.2 in x 425 ft
- Roll Length: 425 ft
$97.35
Pk of 6, $16.22/ea
Subtotal: $97.35
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1, Continuous Roll, 550 ft, White, 6 PK 89720
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1, 6, 1,150 ft, White 26490
- GEORGIA-PACIFIC Preference Paper Towels, 334 GPC27385CT
- GEORGIA-PACIFIC Sparkle Paper Towels, 4 PK 22238
- GEORGIA-PACIFIC Pacific Blue Basic Multifold Paper Towels, 1, 250, White, 16 PK 24590
- GEORGIA-PACIFIC Preference Center Pull Paper Towels, 2 44000
- GEORGIA-PACIFIC Sparkle Paper Towels, 2, White 27170
- GEORGIA-PACIFIC Georgia-Pacific Professional C-Fold Paper Towels, 1 2112014
- GEORGIA-PACIFIC Georgia-Pacific Professional C-Fold Paper Towels, 6 PK GPC2112014
- KLEENEX Kleenex Multifold Paper Towels, 1, 150, White 88130
- SCOTT Perforated Paper Towel, 1 Ply, 128 Sheets, White, 20 PK 41482
- Georgia-Pacific Paper Towels