Angel Soft Facial Tissue, PK36

GEORGIA-PACIFIC| Zoro #: G0732173| Mfr #: 46580

$55.15 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Sheets: 96Color: WhiteBox Type: Cube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0732173 Mfr #: 46580
Number of Sheets: 96Color: White
Box Type: CubePly: 2
Green Environmental Attribute: Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement GuidelinesItem: Facial Tissue
Series: Angel Soft Professional Series(R)Sheet Size: 7-5/8" x 8-13/16"
Country of Origin (subject to change): United States

Description

Facial Tissue, Tissue Box Type Flat, Angel Soft Professional Series(R), Number of Sheets 96, Ply 2, Sheet Size 7-5/8 In. x 8-13/16 In., Color White, Package Quantity 36

Reviews