SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Angel Soft Facial Tissue, PK30

GEORGIA-PACIFIC| Zoro #: G1791964| Mfr #: 48580

$35.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Sheets: 100Color: WhiteBox Type: Flat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1791964 Mfr #: 48580
Number of Sheets: 100Color: White
Box Type: FlatPly: 2
Green Environmental Attribute: Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement GuidelinesItem: Facial Tissue
Series: Angel Soft Professional Series(R)Sheet Size: 7-5/8" x 8-13/16"
Country of Origin (subject to change): United States

Description

Facial Tissue, Tissue Box Type Flat, Angel Soft Professional Series(R), Number of Sheets 100, Ply 2, Sheet Size 7-5/8 In. x 8-13/16 In., Color White, Package Quantity 30

Reviews