Facial Tissue, Angel Soft psUltra, PK30

GEORGIA-PACIFIC| Zoro #: G2114445| Mfr #: 48560

$50.11 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Sheet Size: 7-3/8" x 8-13/16"Color: WhiteSeries: Angel Soft Professional Series Ultra(TM)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2114445 Mfr #: 48560
Sheet Size: 7-3/8" x 8-13/16"Color: White
Series: Angel Soft Professional Series Ultra(TM)Ply: 2
Number of Sheets: 125Item: Facial Tissue
Box Type: FlatCountry of Origin (subject to change): Taiwan, Province of China

Description

Facial Tissue, Angel Soft ps Ultra(R), Box Type Flat, Angel Soft Professional Series Ultra(TM), Color White, Ply 2, Sheet Size 7-3/8 In. x 8-13/16 In., Number of Sheets 125, Package Quantity 30

Reviews