JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Facial Tissue Dispenser, 3 In.H

GEORGIA-PACIFIC| Zoro #: G0554005| Mfr #: 57440

$37.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0554005 Mfr #: 57440
Item: Facial Tissue DispenserDepth: 5-3/4"
Width: 10-1/2"Material: PLASTIC
For Use With: Flat BoxMounting: Surface
Height: 3"Color: Vanilla
Country of Origin (subject to change): United States

Product Description

Facial Tissue Dispenser, Color Vanilla, Mounting Surface, Material Plastic, For Use With Flat Box, Height 3 In., Width 10-1/2 In., Depth 5-3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.