BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Envision Facial Tissue, Flat Box, PK30

GEORGIA-PACIFIC| Zoro #: G2251216| Mfr #: 47410

$25.69 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sheet Size: 8" x 8"Box Type: FlatNumber of Sheets: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2251216 Mfr #: 47410
Sheet Size: 8" x 8"Box Type: Flat
Number of Sheets: 100Color: White
Industry Type: HealthcareItem: Facial Tissue
Green Certification or Other Recognition: EcoLogo CertifiedPly: 2
Series: Envision(R)Green Environmental Attribute: 100% Total Recycled Content
Country of Origin (subject to change): United States

Description

Facial Tissue, Tissue Box Type Flat, Envision(R), Number of Sheets 100, Ply 2, Sheet Size 8 In. x 8 In., Color White, Package Quantity 30

Reviews