Laboratory Wipes, 8-1/4" x 4-1/2", 30 Pack, 280 Wipes/ Pack

GEORGIA-PACIFIC| Zoro #: G1672386| Mfr #: 29912

$146.19 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1672386 Mfr #: 29912
Container Type: BoxColor: White
Wipes per Container: 280Sheet Size: 8-1/4" x 4-1/2"
Ply: 1Material: Microfiber
Item: Laboratory WipesCountry of Origin (subject to change): United States

Product Description

Laboratory Wipes, Container Type Box, Wipes per Container 280, Sheet Size 8-1/4 In. x 4-1/2 In., Material Microfiber, Color White, Ply 1, Package Quantity 30

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.