Mounting Bracket, 14-1/2 In. H, 3/16 In. W

GEORGIA-PACIFIC| Zoro #: G1582305| Mfr #: 50522

$50.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Mounting bracket
Item: Mounting Bracket
Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1582305 Mfr #: 50522
Includes: Mounting bracketItem: Mounting Bracket
Material: PlasticMounting Type: Fits On Front Door Of Recessed Folded Towel Dispenser
Series: enMotion(R)For Use With: Mfr. No. 59460 or 59462
Color: GrayCountry of Origin (subject to change): United States

Description

Mounting Bracket, enMotion(R), Color Gray, Dispenser Mounting Wall Mounted, Height 14-1/2 In., Width 3/16 In., Depth 10 In., For Use With Mfr. No. 59460 or 59462, Includes Mounting Bracket

Reviews