20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

White Paper Towels, C-Fold, 10 Pack, 240 Sheets/ Pack

GEORGIA-PACIFIC| Zoro #: G0946136| Mfr #: 25190

$30.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0946136 Mfr #: 25190
Paper Product Series: Envision(R)Item: Paper Towel Sheets
Ply: 1Proprietary/Universal: Universal
Green Environmental Attribute: 100% Total Recycled ContentFolded Width: 3-5/8"
Number of Sheets: 240Uses Dispenser: Mfr. No. 56601, 56620, 56650
Sheet Size: 10-1/8" x 13-1/4"Color: White
Paper Towel Type: C-FoldGreen Certification or Other Recognition: Green Seal Certified
Country of Origin (subject to change): United States

Product Description

Paper Towel Sheets, Paper Product Series Envision(R), Paper Towel Type C-Fold, Color White, Ply 1, Universal, Sheet Size 10-1/8 In. x 13-1/4 In., Folded Width 3-5/8 In., Number of Sheets 240, Uses Dispenser Mfr. No. 56601, 56620, 56650, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.