Shop Alternate Products
This Product is Discontinued
Georgia-Pacific
Dispenser, Hardwound, Push Lever, Plastic (Discontinued)
Mfr # 58447
Zoro # G1617691
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dispenser Operation Push Lever
- Paper Towel Type Hardwound
- Product Series Max 3000(R)
- Core Dia. 1-5/8"
- Dispenser Material Plastic