Dispenser, Centerpull, Centerpull, Plastic

GEORGIA-PACIFIC| Zoro #: G1333631| Mfr #: 52409

$14.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1333631 Mfr #: 52409
Hands Free: YesDispenser Mounting: Wall Mounted
For Use With: Mfr. No. 28124Dispenser Material: Plastic
Core Dia.: NoneWarranty: 5 Years
Width: 9-1/4"Paper Towel Width: 7-13/16"
Ply: 1Paper Product Series: SofPull(R)
Item: Paper Towel DispenserProprietary/Universal: Proprietary
Height: 11-1/2"Automatic/Manual: Manual
Dispenser Capacity: (1) RollDepth: 8-3/4"
Paper Towel Type: CenterpullColor: Splash Blue
Dispenser Operation: CenterpullCountry of Origin (subject to change): United States

Product Description

Dispenser, Towel, Splash, 11.5 X 9.25 X 8.8 In Dimension, Uses G1651937 SofPull Centerpull Towel

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.