Dispenser, Centerpull, Centerpull, Plastic

GEORGIA-PACIFIC| Zoro #: G1507992| Mfr #: 52109

$17.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1507992 Mfr #: 52109
Hands Free: YesDispenser Mounting: Wall Mounted
For Use With: Mfr. No. 28143Warranty: 5 Years
Width: 10-7/8"Paper Towel Width: 7-13/16"
Ply: 1Paper Product Series: SofPull(R)
Item: Paper Towel DispenserProprietary/Universal: Proprietary
Height: 11-1/2"Automatic/Manual: Manual
Dispenser Capacity: (1) RollDepth: 10-3/8"
Paper Towel Type: CenterpullColor: Splash Blue
Dispenser Operation: CenterpullDispenser Material: Plastic
Core Dia.: NoneCountry of Origin (subject to change): United States

Product Description

Paper Towel Dispenser, Paper Towel Type Centerpull, Manual, SofPull(R), Proprietary/Universal Proprietary, Dispenser Operation Centerpull, Dispenser Material Plastic, Ply 1, Paper Towel Width 7-13/16 In., Core Dia. None, Color Splash Blue, Dispenser Mounting Wall Mounted, Hands Free Yes, Dispenser Capacity (1) Roll, Height 11-1/2 In., Width 10-7/8 In., Depth 10-3/8 In., For Use With Mfr. No. 28143, 5 Years Warranty

Product Reviews

Save 15%. Sign up for Z-mail.