Dispenser, Centerpull, Centerpull, Plastic

GEORGIA-PACIFIC| Zoro #: G1669482| Mfr #: 58008

$14.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1669482 Mfr #: 58008
Color: Translucent SmokeWarranty: 5 Years
Paper Product Series: SofPull(R)Item: Paper Towel Dispenser
Paper Towel Type: CenterpullDispenser Mounting: Wall Mounted
Depth: 7-1/4"Paper Towel Width: 7-13/16"
Ply: 1Width: 6-1/16"
Dispenser Material: PlasticHands Free: Yes
Automatic/Manual: ManualHeight: 10-7/8"
Dispenser Capacity: (1) RollCore Dia.: None
Dispenser Operation: CenterpullProprietary/Universal: Proprietary
For Use With: Mfr. No. 28125Country of Origin (subject to change): United States

Product Description

Roll Towel Dispenser, Touchless Centerpull, Color Smoke/Gray, Space Saver Junior Capacity, Plastic Material, Height 10 7/8 In, Width 6 1/6 In, Depth 7 1/4 In, Uses G0882104 SofPulll Centerpull towel, Case Quantity 1
Save 15%. Sign up for Z-mail.