20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Dispenser, Centerpull, Centerpull, Plastic

GEORGIA-PACIFIC| Zoro #: G0870116| Mfr #: 58204

$14.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0870116 Mfr #: 58204
Hands Free: YesDispenser Mounting: Wall Mounted
For Use With: Mfr. No. 28124Dispenser Capacity: (1) Roll
Depth: 8-3/4"Paper Towel Type: Centerpull
Color: Translucent SmokeDispenser Operation: Centerpull
Dispenser Material: PlasticCore Dia.: None
Warranty: 5 YearsWidth: 9-1/4"
Paper Towel Width: 7-13/16"Ply: 1
Paper Product Series: SofPull(R)Item: Paper Towel Dispenser
Proprietary/Universal: ProprietaryHeight: 11-1/2"
Automatic/Manual: ManualCountry of Origin (subject to change): United States

Product Description

Centerpull Dispenser, Sheet Size 11 1/2 x 9 1/4 x 8 3/4 Inches, Color Smoke (Gray), 1 Regular Capacity Roll, Uses G1651937 Centerpull Roll Towel

Product Reviews