JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Towel Dispenser, Hardwound, Pull, Plastic

GEORGIA-PACIFIC| Zoro #: G1600916| Mfr #: 59489

$27.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1600916 Mfr #: 59489
Dispenser Capacity: (1) Roll w/Stub RollProprietary/Universal: Proprietary
For Use With: Mfr. No. 26470, 26480Item: Paper Towel Dispenser
Paper Product Series: SofPull(R)Color: Translucent Smoke
Paper Towel Type: HardwoundDispenser Operation: Pull
Dispenser Mounting: Wall MountedHands Free: Yes
Depth: 9-3/10"Height: 16-7/10"
Width: 12-3/5"Paper Towel Width: 7-7/8"
Core Dia.: 1-1/2"Ply: 1
Automatic/Manual: ManualDispenser Material: Plastic
Warranty: 5 YearsCountry of Origin (subject to change): United States

Product Description

Paper Towel Dispenser, Paper Towel Type Hardwound, Manual, SofPull(R), Proprietary/Universal Proprietary, Dispenser Operation Pull, Dispenser Material Plastic, Ply 1, Paper Towel Width 7-7/8 In., Core Dia. 1-1/2 In., Color Translucent Smoke, Dispenser Mounting Wall Mounted, Hands Free Yes, Dispenser Capacity (1) Roll w/Stub Roll, Height 16-7/10 In., Width 12-3/5 In., Depth 9-3/10 In., For Use With Mfr. No. 26470, 26480, 5 Years Warranty

Product Reviews

Save 15%. Sign up for Z-mail.