Towel Dispenser, Hardwound, Pull, Plastic

GEORGIA-PACIFIC| Zoro #: G1671022| Mfr #: 59499

$37.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1671022 Mfr #: 59499
Color: Translucent SmokeWarranty: 5 Years
Paper Product Series: SofPull(R)Item: Paper Towel Dispenser
Paper Towel Type: HardwoundDispenser Mounting: Wall Mounted
Depth: 9-3/10"Paper Towel Width: 7-7/8"
Ply: 1Width: 12-3/5"
Dispenser Material: PlasticHands Free: Yes
Automatic/Manual: ManualHeight: 16-7/10"
Dispenser Capacity: (1) Roll w/Stub RollCore Dia.: 1-1/2"
Dispenser Operation: PullProprietary/Universal: Proprietary
For Use With: Mfr. No. 26470, 26480Country of Origin (subject to change): United States

Product Description

Paper Towel Dispenser, Paper Towel Type Hardwound, Manual, SofPull(R), Proprietary/Universal Proprietary, Dispenser Operation Pull, Dispenser Material Plastic, Ply 1, Paper Towel Width 7-7/8 In., Core Dia. 1-1/2 In., Color Translucent Smoke, Dispenser Mounting Wall Mounted, Hands Free Yes, Dispenser Capacity (1) Roll w/Stub Roll, Height 16-7/10 In., Width 12-3/5 In., Depth 9-3/10 In., For Use With Mfr. No. 26470, 26480, 5 Years Warranty
Save 15%. Sign up for Z-mail.