White Paper Towels, Multifold, 10 Pack, 220 Sheets/ Pack

GEORGIA-PACIFIC| Zoro #: G0713395| Mfr #: 20886

$28.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0713395 Mfr #: 20886
Paper Towel Type: MultifoldItem: Paper Towel Sheets
Ply: 1Color: White
Uses Dispenser: Mfr. No. 56601, 56620, 56650Proprietary/Universal: Universal
Folded Width: 3-2/3"Paper Product Series: BigFold Junior(TM)
Number of Sheets: 220Sheet Size: 9-1/4" x 10-4/5"
Country of Origin (subject to change): United States

Product Description

Standard Paper Towel Sheets, Multifold, 1 Ply, Color White, Sheet Size 9-1/4 x 11 In., Folded Width 3-2/3 In., Uses Dispenser G0380834, Pack Count 220, 10 Packs per Case, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.