20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

White Paper Towels, Multifold, 10 Pack, 220 Sheets/ Pack

GEORGIA-PACIFIC| Zoro #: G2151396| Mfr #: 33587

$53.38 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2151396 Mfr #: 33587
Paper Towel Type: MultifoldItem: Paper Towel Sheets
Ply: 1Color: White
Uses Dispenser: Mfr. No. 56601, 56620, 56650Proprietary/Universal: Universal
Folded Width: 3-2/3"Green Environmental Attribute: Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Paper Product Series: BigFold(R)Number of Sheets: 220
Sheet Size: 10-3/16" x 10-13/16"Country of Origin (subject to change): United States

Product Description

Economy Paper Towel Sheets, Multifold, 1 Ply, Color White, Sheet Size 10-1/4 x 11 In., Folded Width 3-2/3 In., -, Uses Dispenser **4CJ94** or G0380834, Pack Count 220, 10 Packs per Case, Package Quantity 2200

Product Reviews

Save 15%. Sign up for Z-mail.