JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

White Paper Towels, Multifold, 16 Pack, 125 Sheets/ Pack

GEORGIA-PACIFIC| Zoro #: G1048004| Mfr #: 21000

$24.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1048004 Mfr #: 21000
Uses Dispenser: Mfr. No. 56601, 56620, 56650Proprietary/Universal: Universal
Item: Paper Towel SheetsColor: WHITE
Paper Product Series: Signature(R)Ply: 2
Paper Towel Type: MultifoldFolded Width: 3-1/4"
Number of Sheets: 125Sheet Size: 9-3/16" x 9-3/8"
Country of Origin (subject to change): United States

Product Description

Paper Towel Sheets, Paper Product Series Signature(R), Paper Towel Type Multifold, Color White, Ply 2, Universal, Sheet Size 9-3/16 In. x 9-3/8 In., Folded Width 3-1/4 In., Number of Sheets 125, Uses Dispenser Mfr. No. 56601, 56620, 56650, Package Quantity 16

Product Reviews

Save 15%. Sign up for Z-mail.