White Paper Towels, Multifold, 16 Pack, 250 Sheets/ Pack

GEORGIA-PACIFIC| Zoro #: G1687375| Mfr #: 24590

$27.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1687375 Mfr #: 24590
Paper Product Series: Envision(R)Item: Paper Towel Sheets
Ply: 1Proprietary/Universal: Universal
Green Environmental Attribute: 100% Total Recycled ContentFolded Width: 3-1/4"
Number of Sheets: 250Uses Dispenser: Mfr. No. 56601, 56620, 56650
Sheet Size: 9-3/16" x 9-3/8"Color: WHITE
Paper Towel Type: MultifoldGreen Certification or Other Recognition: Green Seal Certified
Country of Origin (subject to change): United States

Product Description

Paper Towel Sheets, Paper Product Series Envision(R), Paper Towel Type Multifold, Color White, Ply 1, Universal, Sheet Size 9-3/16 In. x 9-3/8 In., Folded Width 3-1/4 In., Number of Sheets 250, Uses Dispenser Mfr. No. 56601, 56620, 56650, Package Quantity 16
Save 15%. Sign up for Z-mail.