Brown Paper Towels Roll 11"W x 230'L, 12 Rolls

GEORGIA-PACIFIC| Zoro #: G2049442| Mfr #: 28290

$37.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2049442 Mfr #: 28290
Color: BROWNItem: Paper Towel Roll
Paper Product Series: Envision(R)Proprietary/Universal: Universal
Green Environmental Attribute: Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement GuidelinesSheets per Roll: 250
Item: Paper Towel RollPly: 2
Color: BROWNProprietary/Universal: Universal
Core Dia.: 1-5/8"Roll Length: 230 ft.
Sheet Size: 11" x 8-7/8"Uses Dispenser: Mfr. No. 52720
Paper Towel Width: 11"Paper Towel Type: Kitchen Perforated Roll
Country of Origin (subject to change): United States

Product Description

Brown, 2 Ply, Core Dia. 1-5/8 In., Roll Length 230 ft., Sheets per Roll 250, Sheet Size 11 x 8-7/8 In., Uses Dispenser Mfr. No. 52720, Package Quantity 12
Save 15%. Sign up for Z-mail.