JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Brown Paper Towels, Single Fold, 16 Pack, 250 Sheets/ Pack

GEORGIA-PACIFIC| Zoro #: G2139286| Mfr #: 23504

$25.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2139286 Mfr #: 23504
Paper Product Series: Envision(R)Ply: 1
Item: Paper Towel SheetsProprietary/Universal: Universal
Green Environmental Attribute: 100% Total Recycled ContentGreen Certification or Other Recognition: EcoLogo Certified
Folded Width: 5-5/16"Number of Sheets: 250
Uses Dispenser: Mfr. No. 56701Sheet Size: 9-1/4" x 10-1/4"
Color: BrownPaper Towel Type: Single Fold
Country of Origin (subject to change): United States

Product Description

Paper Towel Sheets, Paper Product Series Envision(R), Paper Towel Type Single Fold, Color Brown, Ply 1, Universal, Sheet Size 9-1/4 In. x 10-1/4 In., Folded Width 5-5/16 In., Number of Sheets 250, Uses Dispenser Mfr. No. 56701, Package Quantity 16

Product Reviews

Save 15%. Sign up for Z-mail.