White Paper Towel Roll 11"W x 74'L, 30 Rolls

GEORGIA-PACIFIC| Zoro #: G0382401| Mfr #: 27300

$35.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Uses Dispenser: Mfr. No. 52720
Paper Towel Width: 11"
Roll Length: 74 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0382401 Mfr #: 27300
Uses Dispenser: Mfr. No. 52720Paper Towel Width: 11"
Roll Length: 74 ft.Item: Paper Towel Roll
Paper Towel Type: Perforated RollPly: 2
Paper Product Series: Preference(R)Sheet Size: 11" x 8-7/8"
Proprietary/Universal: UniversalCore Dia.: 1-5/8"
Sheets per Roll: 100Color: White
Country of Origin (subject to change): United States

Description

White, 2 Ply, Core Dia. 1-5/8 In., Roll Length 92 ft., Sheets per Roll 100, Sheet Size 11 x 8-7/8 In., Uses Dispenser Mfr. No. 52720, Package Quantity 30

Reviews