White Paper Towel Roll 11"W x 78'L, 30 Rolls

GEORGIA-PACIFIC| Zoro #: G1226583| Mfr #: 27385

$28.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Core Dia.: 1-5/8"
Paper Towel Width: 11"
Paper Product Series: Preference(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1226583 Mfr #: 27385
Core Dia.: 1-5/8"Paper Towel Width: 11"
Paper Product Series: Preference(R)Ply: 2
Color: WhiteRoll Length: 78 ft.
Sheet Size: 11" x 8-7/8"Sheets per Roll: 85
Uses Dispenser: Mfr. No. 52720Paper Towel Type: Perforated Roll
Proprietary/Universal: UniversalCountry of Origin (subject to change): United States

Description

White, 2 Ply, Core Dia. 1-5/8 In., Roll Length 78 ft., Sheets per Roll 85, Sheet Size 11 x 8-7/8 In., Uses Dispenser Mfr. No. 52720, Package Quantity 30

Reviews