Georgia-Pacific

Premiere Hardwound Paper Towel, 1 Ply, Continuous Roll, 1150 ft., Brown, 3 PK

Georgia-Pacific Premiere Hardwound Paper Towel,  1 Ply,  Continuous Roll,  1150 ft.,  Brown,  3 PK 26496
Hover or click to zoom Tap to zoom
Key Features
  • Paper Towel Type: Hardwound
  • Item: Paper Towel
  • Paper Product Series: Pacific Blue Ultra
  • Paper Towel Width: 7.8"
  • Roll Length: 1150 ft.
  • Sheet Size: 7.8" x 1150 ft.
  • Ply: 1 Ply
  • Number of Sheets: Continuous Roll
See full product details
$37.98 1% off
$37.50
Pk of 3, $12.50/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Georgia-Pacific #26496 Specifications

  • Paper Towel Type: Hardwound
  • Item: Paper Towel
  • Color: Brown
  • Paper Product Series: Pacific Blue Ultra
  • Paper Towel Width: 7.8"
  • Roll Length: 1150 ft.
  • Sheet Size: 7.8" x 1150 ft.
  • Ply: 1 Ply
  • Number of Sheets: Continuous Roll
  • Proprietary/Universal: Proprietary
  • Green Certification or Other Recognition: EcoLogo Certified
  • Core Dia.: 1-14/25"
  • Sheets per Roll: 1
  • Uses Dispenser: Mfr. No. 59589, 59590
  • Product Series: Premiere
  • Package Size: 3
  • Green Environmental Attribute: Applicable to LEED Criteria
  • Package Quantity: PK3
  • Material: Paper
  • Overall Length: 23.875
  • Width: 7.8
  • Overall Width: 16.125
  • Thickness: 1 PLY
  • Length: 1150
  • Overall Height: 8.5
  • Weight: 37
  • Sheet Length: Continuous
  • Compatible Mfg. Model Number: 59589, 59590, 59594
  • Sheet Width: 7 3/4 in
  • Compatible Grainger Part Number: 492R33, 52RW81, 52RW82
  • Roll Width: 7 7/8 in
  • Package quantity: PK3
  • Country of Origin (subject to change): United States

Description

Paper Towel Roll, Hardwound, Brown, Pacific Blue Ultra, Roll Width 7 7/8 in, Sheet Width 7 3/4 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 1,150 ft, Core Dia. 1 1/2 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Grainger Part Number 492R33, 52RW81, 52RW82, Compatible Mfg. Model Number 59589, 59590, 59594, Package Quantity 3

Reviews of Georgia-Pacific #26496

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.