Brown Paper Towels Roll 7-3/8"W x 450'L, 12 Rolls

GEORGIA-PACIFIC| Zoro #: G2125024| Mfr #: 34726

$84.92 /pk

This item ships free. Details.Standard ground shipping.
Details:
Sheet Size: Continuous
Proprietary/Universal: Proprietary
Roll Length: 450 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2125024 Mfr #: 34726
Sheet Size: ContinuousProprietary/Universal: Proprietary
Roll Length: 450 ft.Ply: 1
Item: Paper Towel RollPaper Towel Type: Hardwound
Green Environmental Attribute: Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement GuidelinesGreen Certification or Other Recognition: Safer Choice, Meets U.S. EPA Safer Product Standards
Paper Product Series: Towlsaver(R)Color: BROWN
Core Dia.: 1-5/8"Paper Towel Width: 7-3/8"
Uses Dispenser: Mfr. No. 58447, 58461Country of Origin (subject to change): United States

Description

Item Paper Towel Roll, Paper Towel Type Hardwound, Color Brown, Paper Product Series Towlsaver(R), Paper Towel Width 7-3/8 In., Roll Length 450 ft., Sheet Size Continuous, Ply 1, Core Dia. 1-5/8 In., Proprietary, Uses Dispenser Mfr. No. 58447, 58461, Package Quantity 12

Reviews