White Paper Towel Roll 7-7/8"W x 1000'L, 6 Rolls

GEORGIA-PACIFIC| Zoro #: G0253924| Mfr #: 26100

$57.88 /pk

This item ships free. Details.Standard ground shipping.
Details:
Core Dia.: 1-5/8"
Paper Towel Width: 7-7/8"
Paper Product Series: Preference(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0253924 Mfr #: 26100
Core Dia.: 1-5/8"Paper Towel Width: 7-7/8"
Paper Product Series: Preference(R)Green Environmental Attribute: Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Ply: 1Color: White
Roll Length: 1000 ft.Sheet Size: Continuous
Uses Dispenser: Mfr. No. 54338Paper Towel Type: Hardwound
Proprietary/Universal: UniversalCountry of Origin (subject to change): United States

Description

Hardwound Roll Towel, 1 Ply, Color White, - Sheets per Roll, Uses Dispenser G1529726, Package Quantity 6

Reviews