Brown Paper Towels Roll 7-7/8"W x 800'L, 6 Rolls

GEORGIA-PACIFIC| Zoro #: G2341997| Mfr #: 26301

$30.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Core Dia.: 1-5/8"
Paper Towel Width: 7-7/8"
Paper Product Series: Envision(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2341997 Mfr #: 26301
Core Dia.: 1-5/8"Paper Towel Width: 7-7/8"
Paper Product Series: Envision(R)Green Environmental Attribute: 100% Total Recycled Content
Green Certification or Other Recognition: Green Seal CertifiedPly: 1
Color: BrownRoll Length: 800 ft.
Sheet Size: ContinuousUses Dispenser: Mfr. No. 54338, 56201
Paper Towel Type: HardwoundProprietary/Universal: Universal
Country of Origin (subject to change): United States

Description

Brown, 1 Ply, Core Dia. 1-5/8 In., Roll Length 800 ft., Sheet Size 7-7/8 In., Uses Dispenser Mfr. No. 54338, 56201, Package Quantity 6

Reviews