LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

White Paper Towels Roll 9"W x 400'L, 6 Rolls

GEORGIA-PACIFIC| Zoro #: G1661344| Mfr #: 26610

$28.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ply: 1
Roll Length: 400 ft.
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1661344 Mfr #: 26610
Ply: 1Roll Length: 400 ft.
Color: WhitePaper Towel Width: 9"
Core Dia.: 1-3/4"Paper Product Series: SofPull(R)
Uses Dispenser: Mfr. No. 58470Sheet Size: Continuous
Paper Towel Type: HardwoundProprietary/Universal: Proprietary
Country of Origin (subject to change): United States

Description

Hardwound Paper Towel, 400 ft., 1 Ply, Color White, Uses Dispenser G3296955, Package Quantity 6

Reviews