KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shop Towel Roll, 9-4/5" x 13-1/4", 800 Sheets/ Pack

GEORGIA-PACIFIC| Zoro #: G1239393| Mfr #: 20060

$49.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. 54560
Item: Shop Towel Roll
Material: DRC (Double Re-Creped)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1239393 Mfr #: 20060
For Use With: Mfr. No. 54560Item: Shop Towel Roll
Material: DRC (Double Re-Creped)Sheet Size: 9-4/5" x 13-1/4"
Ply: 1Number of Sheets: 800
Series: D400Color: White
Container Type: RollCountry of Origin (subject to change): United States

Description

Limited Use, Shop Towel Roll, Dispensing Form Jumbo Roll, Product Color White, Sheet Size 9-4/5 In. x 13-1/4 In., Number of Sheets 800, Roll Length 883 ft., Material DRC (Double Re-Creped), Series D400, Self-Dispensing Package No, Ply 1, For Use With Mfr. No. 54560

Reviews