Georgia-Pacific
Dry Wipe Roll, Brawny D300, Poly Wrap, 60 ft, Double Recreped (DRC), 9 1/4 in x 11 in, White, 20 Pk
Mfr # 20085
Zoro # G0398885
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 84
- Container Type Poly Wrapped Roll
- Sheet Size 11 in x 9 1/4 in
- Color White
- Material Double Recreped (DRC)
Explore More Products
- GEORGIA-PACIFIC Dry Wipe, White, 1/4 Fold Poly Wrapped, Hydro-entangled (HEF), 12 PK, 70 Wipes, 12 1/2 in x 13 in 25024
- GEORGIA-PACIFIC Dry Wipe, Brawny Pro H700, Flat Box, Heavy Absorbency, 13 in x 15 in, 300 Sheets, White 25023
- GEORGIA-PACIFIC GP Brawny Industrial White 4-Ply Scrim Reinforced Paper Wipers, 166 Sheets/Box 5 Boxes/Case-29050/03 29050/03
- GEORGIA-PACIFIC Dry Wipe, White, Airlaid, 50 Wipes, 9-1/2 in x 13 in 80535
- GEORGIA-PACIFIC Dry Wipe, White, Dispenser Box, Airlaid, 10 PK, 66 Wipes, 9 1/4 in x 16 3/4 in 29290/03
- GEORGIA-PACIFIC Dry Wipe, Orange, Dispenser Box, Double Recreped (DRC), 10 PK, 90 Wipes, 9 1/4 in x 16 in 20072
- GEORGIA-PACIFIC Dry Wipe, White, Dispenser Box, Hydro-entangled (HEF), 150 Wipes, 12 in x 23 1/2 in 29426
- GEORGIA-PACIFIC Brawny All-purpose Bucket Wiper GPC20040
- GEORGIA-PACIFIC Brawny Industrial Tall Dispenser Premium All-Purpose DRC Wipers GE585224
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L30, Pop Up Box, Double Recreped DRC 9 3/4 in x 10 in, 120 Sheets, White, 10 Pack 03086
- WYPALL Towels & Wipes, Red, Box, HYDROKNIT®, General Purpose, 80 Wipes, Unscented 412-05930
- Georgia-Pacific Multi-Purpose Wipes