Georgia-Pacific

SofPull(R) Hardwound Paper Towel, 1 Ply, Continuous Roll, 1000 ft., Brown, 6 PK

Georgia-Pacific SofPull(R) Hardwound Paper Towel,  1 Ply,  Continuous Roll,  1000 ft.,  Brown,  6 PK 26480
Hover or click to zoom Tap to zoom
  • Paper Towel Type: Hardwound
  • Item: Paper Towel
  • Color: Brown
  • Paper Product Series: SofPull
  • Paper Towel Width: 7.87"
  • Roll Length: 1000 ft.
  • Sheet Size: 7.87" x 1000 ft.
  • Ply: 1 Ply
See full product details
$76.35
pkg. of 6 ($12.73/ea)

Subtotal: $76.35

Georgia-Pacific #26480 Specifications

  • Paper Towel Type: Hardwound
  • Item: Paper Towel
  • Color: Brown
  • Paper Product Series: SofPull
  • Paper Towel Width: 7.87"
  • Roll Length: 1000 ft.
  • Sheet Size: 7.87" x 1000 ft.
  • Ply: 1 Ply
  • Number of Sheets: Continuous Roll
  • Proprietary/Universal: Proprietary
  • Green Certification or Other Recognition: Green Seal Certified
  • Core Dia.: 1-1/2"
  • Uses Dispenser: Mfr. No. 59489, 59499, 59317
  • Package Size: 6
  • Green Environmental Attribute: 100% Total Recycled Content
  • Product Series: SofPull(R)
  • Package Quantity: PK6
  • Material: Paper
  • Overall Length: 23.875
  • Width: 7.87
  • Length: 1000
  • Overall Height: 8.5
  • Overall Width: 16.125
  • Weight: 32.3
  • Compatible Grainger Part Number: 15F496, 20HW29, 6HKU8, 6KJR0
  • Sheet Width: 7 3/4 in
  • Sheet Length: Continuous
  • Compatible Mfg. Model Number: 59316, 59317, 59489, 59499
  • Roll Width: 7 7/8 in
  • Package quantity: PK6
  • Country of Origin (subject to change): United States

Description

Paper Towel Roll, Hardwound, Brown, SofPull(R), Roll Width 7 7/8 in, Sheet Width 7 3/4 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 1,000 ft, Core Dia. 1 1/2 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Grainger Part Number 15F496, 20HW29, 6HKU8, 6KJR0, Compatible Mfg. Model Number 59316, 59317, 59489, 59499, Package Quantity 6

Reviews of Georgia-Pacific #26480

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.