Toilet Paper, Acclaim, Jumbo, 1Ply, PK6

GEORGIA-PACIFIC| Zoro #: G1798867| Mfr #: 13105

$48.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Sheet Size: 3-1/2"Roll Dia.: 12-3/32"Roll Type: Jumbo
Save 15%. Sign up for Z-mail.


Zoro #: G1798867 Mfr #: 13105
Sheet Size: 3-1/2"Roll Dia.: 12-3/32"
Roll Type: JumboColor: White
Series: Acclaim(R)Roll Length: 4000 ft.
Sheets per Roll: Continuous RollPly: 1
Item: Toilet PaperUses Dispenser: Mfr. No. 59012, 59530, 59493
Core Dia.: 3-5/16"Country of Origin (subject to change): United States


Toilet Paper Acclaim(R), Roll Type Jumbo, Acclaim(R), 1 Ply, Sheet Size 3-1/2 In., White, Roll Length 4000 ft., Core Dia. 3-1/4 In., Uses Dispenser Mfr. No. 59012, 59530, 59493, Roll Dia. 12 In., Package Quantity 6