Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Compact® Coreless Toilet Paper, 2 Ply, 1000 Sheets, PK36

  • Zoro #: G2122994
  • Mfr #: 19375

$79.46 ($2.21/unit)

  • Core Dia.: 1/2"
  • Green Certification or Other Recognition: Meets or Exceeds EPA Comprehensive Procurement Guidelines; Ecologo Certified; Green Seal Certified; USDA Certified Biobased Product
  • Color: White
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Georgia-Pacific #19375 Specifications

  • Zoro #: G2122994
  • Mfr #: 19375
Core Dia.: 1/2" Green Certification or Other Recognition: Meets or Exceeds EPA Comprehensive Procurement Guidelines; Ecologo Certified; Green Seal Certified; USDA Certified Biobased Product
Color: White Item: Toilet Paper
Roll Type: Coreless Series: Compact(R)
Product Series: Bathroom Tissue Green Environmental Attribute: 100% Total Recycled Content
Ply: 2 Roll Length: 333 ft.
Roll Dia.: 4-3/4" Sheet Size: 3.85" x 4.05"
Sheets per Roll: 1000 Uses Dispenser: Mfr. No. 50011, 50012, 50030, 50040, 56743, 56744, 56746, 56747, 56767, 56780, 56781, 56782, 56783, 56784, 56789, 56790, 56796, 56797
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Whether you need one or 100 rolls of toilet paper and whether for home or other, Zoro has it at the right price. Take a look at the features for Georgia-Pacific Toilet Paper. Color: White, Series: Compact(R), Ply: 2.

 

  • High Capacity: 1,000 2-ply sheets of toilet paper per roll reduces service calls to refill dispensers and reduces the risk of run out
  • Near 100% Usage: No core allows for 100% toilet paper usage plus eliminates stub roll waste
  • 95% Less Packaging: Compared to GP PRO standard toilet paper by eliminating cardboard cores, inner wraps and other corrugated materials.
  • Options: Choose from a variety of 4, 2 and single roll dispensing options to fit your facilities needs while enhancing patron's perception of the facility
  • Compact® Coreless Toilet Paper contains at least 25% post-consumer recycled fiber and meets or exceeds EPA Comprehensive Procurement Guidelines.
  • This product meets Green Seal™ Standard GS-1 based on chlorine free processing, energy and water efficiency, and content of 100% recovered material, with a minimum of 25% post -consumer material. GreenSeal.org
  • UL ECOLOGO® Certified: Certified for reduced environmental impact. View specific attributes evaluated at UL.COM/EL UL-175
  • Can help earn LEED® credits.
  • USDA Certified Biobased product.

Technical Guides

Reviews of Georgia-Pacific #19375