customer-service Help
Georgia-Pacific

Toilet Paper Dispr, (2) Roll, 8-1/2 In. H

Georgia-Pacific Toilet Paper Dispr, (2) Roll, 8-1/2 In. H 59206
Tap to zoom
Hover or click to zoom
$21.05
  • Dispenser Product Grouping: Toilet Paper Dispenser
  • Toilet Roll Type: Standard
  • Roll Capacity: (2) Rolls
See full product details
Orders over $75 ship free.

Total: $21.05

Georgia-Pacific #59206 Specifications

  • Dispenser Product Grouping: Toilet Paper Dispenser
  • Toilet Roll Type: Standard
  • Roll Capacity: (2) Rolls
  • Product Series: Georgia-Pacific
  • Dispenser Material: Plastic
  • Color: Smoke
  • Warranty: 1 yr
  • Sublease Requirement: Sublease Not Required
  • For Use With: Mfr. No. 14448/01, 19448/01, 19820, 19880/01, 19885, 14580/01, 14585, 18240/01, 18280/01, 19841/01, 19881/01
  • Height: 8.59
  • Width: 13.58
  • Series: Georgia Pacific(R)
  • Depth: 5-3/4"
  • Item: Toilet Paper Dispenser
  • Includes: Key, Locks
  • Features: Eliminating Stub Roll Waste, Sliding Gate Mechanism Helps Ensure Full Utilization Of The Stub Roll
  • Overall Width: 5.98
  • Length: 5.73
  • Overall Height: 9.09
  • Material: Plastic
  • Overall Length: 13.82
  • Weight: 2.52
  • Dispenser Depth: 5 3/4 in
  • Dispenser Height: 8 5/8 in
  • Dispenser Width: 13 5/8 in
  • Compatible Mfg. Model Number: 14580/01, 14585, 18240/01, 18280/01, 19448/01, 19820, 19841/01, 19880/01, 19881/01, 19885
  • Toilet Paper Type: Standard Core
  • Dispenser Capacity: (2) Rolls
  • For Max. Roll Dia.: 4 3/4 in
  • Dispenser Mounting: Wall
  • Compatible Grainger Part Number: 1LYJ9, 2TRN8, 4DJV1, 4TE16, 4TE17, 59LR54, 59LR59, 6UUJ8
  • Ligature Resistant: No
  • ADA Compliance: No
  • Finish: Unfinished
  • Country of Origin (subject to change): Mexico

Description

Some of our toilet paper dispensers can hold coreless toilet paper or jumbo rolls. Take a look at the features for Georgia-Pacific Toilet Paper Dispenser. Color: Translucent Smoke, Width: 13-1/2".
  • Easy-to-fill, high-capacity dispenser reduces labor and maintenance costs
  • Sliding gate mechanism helps ensure full utilization of the stub roll, eliminating stub roll waste
  • Dispenser can be mounted vertically or horizontally

Reviews of Georgia-Pacific #59206