KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Toilet Paper Dispr, Centerpull, Splash Blu

GEORGIA-PACIFIC| Zoro #: G0948132| Mfr #: 56500

$19.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Locks, Key
Roll Capacity: (1) Roll
Height: 10-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0948132 Mfr #: 56500
Includes: Locks, KeyRoll Capacity: (1) Roll
Height: 10-1/2"Toilet Roll Type: Centerpull
Warranty: 5 YearsDepth: 6-3/4"
For Use With: Mfr.No.19510, 19500Width: 10-1/2"
Dispenser Material: PlasticItem: Toilet Paper Dispenser
Series: SofPull(R)Color: Translucent Blue
Sublease Requirement: Sublease Not RequiredCountry of Origin (subject to change): United States

Description

Toilet Paper Dispenser, SofPull(R), Toilet Roll Type Centerpull, Roll Capacity (1) Roll, Dispenser Material Plastic, Translucent Blue, Sublease Requirement Sublease Not Required, Height 10-1/2 In., Width 10-1/2 In., Depth 6-3/4 In., For Use With Mfr.No.19510, 19500, 5 Years Warranty, Includes Locks, Key

Reviews