Toilet Paper Dispr, Coreless, 13-1/4 In. H

GEORGIA-PACIFIC| Zoro #: G1007535| Mfr #: 56746A

$24.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Locks, Key
Dispenser Material: Plastic/Steel
Item: Toilet Paper Dispenser
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1007535 Mfr #: 56746A
Includes: Locks, KeyDispenser Material: Plastic/Steel
Item: Toilet Paper DispenserRoll Capacity: (4) Rolls
For Use With: Mfr.No. 19374, 19375, 19378, 19371, 19372, 19376Sublease Requirement: Sublease Not Required
Warranty: 10 YearsSeries: Compact Quad(R)
Height: 13-1/4"Depth: 6-9/10"
Toilet Roll Type: CorelessWidth: 11-3/4"
Color: Stainless FinishCountry of Origin (subject to change): China

Description

Coreless Bath Tissue Dispenser, Vertical Mount, Material ABS Plastic Interior Walls, Color Stainless Finish, Height 13 1/4 In, Width 11 3/4 In, Depth 7 In, For Use With G2122994,G0299126or G0766245 Bath Tissue

Reviews