Toilet Paper Dispr, Coreless, 13-1/4 In. H

GEORGIA-PACIFIC| Zoro #: G1438227| Mfr #: 56743

$18.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Toilet Roll Type: CorelessWidth: 11-3/4"Item: Toilet Paper Dispenser
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1438227 Mfr #: 56743
Toilet Roll Type: CorelessWidth: 11-3/4"
Item: Toilet Paper DispenserDispenser Material: Plastic
Color: Splash BlueFor Use With: Mfr.No. 19374, 19375, 19378, 19371, 19372, 19376
Includes: Locks, KeyDepth: 6-9/10"
Roll Capacity: (4) RollsWarranty: 10 yr.
Height: 13-1/4"Series: Compact Quad(R)
Sublease Requirement: Sublease Not RequiredCountry of Origin (subject to change): China

Description

Toilet Paper Dispenser, Toilet Roll Type Coreless, Roll Capacity (4) Rolls, Product Series Compact(R), Proprietary/Universal Proprietary, Dispenser Material Plastic, Splash Blue, Sublease Requirement Sublease Not Required, Height 13-1/4 In., Width 11-3/4 In., Depth 6-9/10 In., For Use With Mfr.No. 19374, 19375, 19378, 19371, 19372, 19376, 10 yr. Warranty, Includes Locks, Key, Toilet Paper Dispenser

Reviews