Toilet Paper Dispr, Coreless, 13 In. H

GEORGIA-PACIFIC| Zoro #: G0330854| Mfr #: 56780

$34.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0330854 Mfr #: 56780
Item: Toilet Paper DispenserToilet Roll Type: Coreless
Roll Capacity: (4) RollsHeight: 13"
Depth: 5-1/5"Color: Translucent Blue
Sublease Requirement: Sublease RequiredDispenser Material: Plastic
Series: Compact(R)Width: 14"
Country of Origin (subject to change): United States

Product Description

Coreless Bath Tissue Dispenser, Four Roll, Covered, Material Plastic, Color Splash Blue, (4) 1000 Sheet Roll Capacity, Height 6 In, Width 15 1/2 In, Depth 14 1/4 In, For Use With Bath Tissue G2122994

Product Reviews

Save 15%. Sign up for Z-mail.