Toilet Paper Dispr, Coreless, 7-1/8 In. H

GEORGIA-PACIFIC| Zoro #: G1427544| Mfr #: 56783

$13.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1427544 Mfr #: 56783
Includes: Locks, KeyItem: Toilet Paper Dispenser
Sublease Requirement: Sublease Not RequiredFeatures: Locked Dispenser
Dispenser Material: PlasticToilet Roll Type: Coreless
Roll Capacity: (2) RollsWarranty: 10 Years
Series: Compact(R)Width: 10-1/8"
Height: 7-1/8"Depth: 6-3/4"
Color: Splash BlueCountry of Origin (subject to change): United States

Product Description

Toilet Paper Dispenser, Compact(R), Toilet Roll Type Coreless, Roll Capacity (2) Rolls, Dispenser Material Plastic, Splash Blue, Sublease Requirement Sublease Not Required, Height 7-1/8 In., Width 10-1/8 In., Depth 6-3/4 In., For Use With Mfr. No. 19375, 19371, 19372, 19374, 19376, 19378, 10 Years Warranty, Includes Locks, Key, Features Locked Dispenser

Product Reviews

Save 15%. Sign up for Z-mail.