KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Toilet Paper Dispr, Jumbo, 11-1/2 In. H

GEORGIA-PACIFIC| Zoro #: G1165351| Mfr #: 59209

$28.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Locks, Key
Roll Capacity: (2) Rolls
Height: 12-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1165351 Mfr #: 59209
Includes: Locks, KeyRoll Capacity: (2) Rolls
Height: 12-1/4"Toilet Roll Type: Jumbo
Warranty: 1 yearDepth: 5-21/32"
For Use With: Mfr.No.12798, 13718Width: 20"
Dispenser Material: PlasticItem: Toilet Paper Dispenser
Series: Georgia Pacific(R)Color: Translucent Smoke
Sublease Requirement: Sublease Not RequiredCountry of Origin (subject to change): Mexico

Description

Toilet Paper Dispenser, Toilet Roll Type Jumbo, Roll Capacity (2) Rolls, Series Georgia Pacific(R), Proprietary/Universal Universal, Dispenser Material Plastic, Translucent Smoke, Sublease Requirement Sublease Not Required, Height 12-1/4 In., Width 20 In., Depth 5-21/32 In., For Use With Mfr.No.12798, 13718, 1 Year Warranty, Includes Locks, Key, Toilet Paper Dispenser

Reviews