Toilet Paper Dispr, Jumbo, 16-3/4 In. H

GEORGIA-PACIFIC| Zoro #: G2081554| Mfr #: 59350

$49.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Stub Roll; Locks, Key
Roll Capacity: (1) Roll w/Stub Roll
Height: 16-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2081554 Mfr #: 59350
Includes: Stub Roll; Locks, KeyRoll Capacity: (1) Roll w/Stub Roll
Height: 16-3/4"Toilet Roll Type: Jumbo
Warranty: 1 yearDepth: 5-7/8"
For Use With: Mfr.No.13102, 13105Width: 21-1/2"
Dispenser Material: PlasticItem: Toilet Paper Dispenser
Series: Rollsavr(R)Color: Translucent Smoke
Sublease Requirement: Sublease Not RequiredCountry of Origin (subject to change): United States

Description

Toilet Paper Dispenser,Toilet Roll Type Jumbo,Roll Capacity (1) 12 In. Roll w/7 In. Stub Roll,Dispenser Material Plastic,Translucent Smoke,Sublease Requirement Sublease Not Required,Height 16-3/4 In.,Width 21-1/2 In.,Depth 5-7/8 In.,For Use With Mfr.No.13102, 13105,Includes Stub Roll Feature

Reviews