Toilet Paper, Envision, 1Ply, PK80

GEORGIA-PACIFIC| Zoro #: G2383351| Mfr #: 14580/01

$62.54 /pk

This item ships free. Details.Standard ground shipping.
Details:
Uses Dispenser: Mfr. No. 59206, 57320
Roll Length: 403 ft.
Green Certification or Other Recognition: Green Seal Certified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2383351 Mfr #: 14580/01
Uses Dispenser: Mfr. No. 59206, 57320Roll Length: 403 ft.
Green Certification or Other Recognition: Green Seal CertifiedItem: Toilet Paper
Ply: 1Green Environmental Attribute: 100% Total Recycled Content
Sheet Size: 4" x 4"Series: Envision(R)
Color: WhiteCore Dia.: 1-5/8"
Sheets per Roll: 1210Roll Type: Standard
Roll Dia.: 4-3/4"Country of Origin (subject to change): United States

Description

Toilet Paper Envision(r), Roll Type Standard, 1 Ply, Sheet Size 4 In. x 4 In., White, Sheets per Roll 1210, Roll Length 403 ft., Core Dia. 1-5/8 In., Uses Dispenser Mfr. No. 59206, 57320, Package Quantity 80

Reviews