Toilet Paper, Envision, 2Ply, PK48

GEORGIA-PACIFIC| Zoro #: G2353793| Mfr #: 19448/01

$78.37 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Roll Length: 333 ft.
Ply: 2
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2353793 Mfr #: 19448/01
Roll Length: 333 ft.Ply: 2
Color: WhiteRoll Dia.: 10"
Core Dia.: 1-5/8"Roll Type: Standard
Sheet Size: 4" x 4"Sheets per Roll: 1000
Uses Dispenser: Mfr. No. 59206, 57320Series: Envision(R)
Green Environmental Attribute: Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement GuidelinesCountry of Origin (subject to change): United States

Description

Standard Bath Tissue, 2 Ply, Color White, Sheet Size 3-1/2 x 4 In., 1000 Sheets per Roll, Roll Length 333 ft., Core Size 1-1/2, Uses Dispenser G3331465, Package Quantity 48

Reviews