Toilet Paper, Envision(R), 2Ply, Pk80

GEORGIA-PACIFIC| Zoro #: G2251347| Mfr #: 19880/01

$49.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2251347 Mfr #: 19880/01
Green Certification or Other Recognition: Green Seal CertifiedRoll Type: Standard
Core Dia.: 1-5/8"Color: WHITE
Sheet Size: 4" x 4"Series: Envision(R)
Item: Toilet Paper Envision(R)Green Environmental Attribute: 100% Total Recycled Content
Uses Dispenser: Mfr. No. 59206, 57320Roll Length: 183 ft.
Sheets per Roll: 550Ply: 2
Country of Origin (subject to change): United States

Product Description

Toilet Paper Envision(R), Roll Type Standard, Envision(R), 2 Ply, Sheet Size 4 In. x 4 In., White, Sheets per Roll 550, Roll Length 183 ft., Core Dia. 1-5/8 In., Uses Dispenser Mfr. No. 59206, 57320, Package Quantity 80
Save 15%. Sign up for Z-mail.