BathTissue, Envision(R), Jumbo, 2Ply, PK6

GEORGIA-PACIFIC| Zoro #: G0648164| Mfr #: 13102

$44.14 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Roll Length: 2000 ft.
Green Certification or Other Recognition: Green Seal Certified
Ply: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0648164 Mfr #: 13102
Roll Length: 2000 ft.Green Certification or Other Recognition: Green Seal Certified
Ply: 2Color: White
Roll Dia.: 11-3/4"Core Dia.: 3-5/16"
Roll Type: JumboSheet Size: 3-1/2"
Sheets per Roll: Continuous RollUses Dispenser: Mfr. No. 59012, 59530, 59493
Series: Envision(R)Green Environmental Attribute: 100% Total Recycled Content
Country of Origin (subject to change): United States

Description

Toilet Paper Envision(R), Roll Type Jumbo, Envision(R), 2 Ply, Sheet Size 3-1/2 In., White, Roll Length 2000 ft., Core Dia. 3-1/4 In., Uses Dispenser Mfr. No. 59012, 59530, 59493, Roll Dia. 12 In., Package Quantity 6

Reviews